
DAHUA PFA137 122mm x 32mm Aluminum Waterproof Junction Box, White
Description
PRODUCT FEATURES:- Material: Aluminum- Dimension: 122x32mm- Inch Thread: M20(G1/2”)- Operating Temperature: -40ºC ~60ºC- Humidity: 0~90% RH- Load Bearing: 1.0Kg- Weight: 0.3Kg- Color: White
Specifications
Brand Name | FLIR | Item Name | Junction Box |
Type | Waterproof | Width | 122 mm |
Depth | 34.2 mm | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
For Use With | HDBWXXR, HDWXXR-Z, SD22 Series Dome Camera | Includes | (3) M4 x 12 Screw, (3) ST4 x 25 Screw, (3) Plastic Anchor, (1) Water Joint, (1) Wrench |
Application | For Banking, Public Security, Energy, Telecommunication, Intelligent Building and Intelligent Transportation |
Packages
1 - UNIT - 1 |