
DAHUA PFB220C Ceiling Mount Bracket of Mini Dome & Eyeball Camera, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimensions: 42.0 mm x 780.0 mm (1.65 in. x .30.71 in.) - Weight: 0.65 kg (1.43 lb) - Color: White - Load Bearing Capacity: 2.0 kg (4.41 lb) - Operating Temperature: –40 °C to 60 °C (–40 °F to 140 °F) - Humidity:
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Ceiling | Material | Aluminum |
Type | Neat and Integrated | Dimensions | 128.8 mm dia x 767 mm H |
Color/Finish | White | For Use With | DH-PFA106, DH-PFA117 Camera |
Includes | DH-PFA106, DH-PFA117 Camera |
Packages
1 - UNIT - 1 |