Abbotsford
dahn82al32

DAHUA N82AL32 8MP LITE Series Fixed Network Dome Camera, White

Price $280.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N82AL32

Description

The Dahua 8 MP Lite Series cameras offer high-resolution video and cutting-edge technology in a compact and accessible package. The cameras feature Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera's elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications.FEATURES:• 1/2.7-in. 8 MP Progressive-scan CMOS Sensor• Dual Stream Encoding• Smart H. 265+ and Smart H.264+ Dual Codecs• 8 MP (3840 x 2160) at 15 fps Maximum Resolution• 2.8 mm Fixed Lens• Starlight Technology for Low Light Sensitivity• True WDR (120 dB) and Day/Night (ICR)• Maximum IR LED Length 30 m (98.43 ft) with Smart IR• Intelligent Video System• ArcticPro Series Camera - Operational down to –40° C (–40°)• IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Network Dome Camera
Type Starlight Camera Resolution 3840 x 2160, 3072 x 2048, 3072 x 1728, 2592 x 1944, 2688 x 1520, 3MP (2048 x 1536), 2304 x 1296, 1080p (1920 x 1080), 1.3MP (1280 x 960), 720p (1280 × 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Lite Camera Size 8 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, MJPEG
Hard Drive Size 256 GB Standards UL 60950-1, CAN/CSA C22.2 No.60950-1-07 EN 60950-1, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1
Customers who bought this item also bought