![buryds4w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148785431.jpg?preset=medium)
HUBBELL #4 Sol. 2.55 inch Burndy Full Tension Splice for Solid CU Conductors, 162 Index
Description
Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 2-5/8 IN Overall Length |
Conductor Size | 4 AWG | Overall Length | 2-5/8 in |
Type | YDS | Series/Model | YDS |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Tin Plated |
Standards | RoHS Compliant | Application | Solid Copper Conductors |
UPC | 781810820940 |
Packages
50 - UNIT - (50) |