
HUBBELL 2.62 inch 6 Sol CU Burndy Hysplice Full Tension Sleeve, 6 Solid Conductor Size, Length
Description
HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: #6 Cu Sol (Hard, Medium, or Soft Drawn), Die Index: 161, Made of copper tubing, Installed with standard tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 2-5/8 IN Overall Length |
Conductor Size | 6 AWG Solid | Overall Length | 2-5/8 in |
Type | YDS | Series/Model | YDS |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Tin Plated |
Standards | RoHS Compliant | Application | Solid Copper Conductors |
UPC | 781810820667 |
Packages
100 - UNIT - (100) |