![tab54890](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/211327085.jpg?preset=medium)
ABB 54890 250kcmil–500kcmil E-Z-Ground Figure 6 Compression Ground Tap Connector
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range 1/0 Str. - 2/0 Str., Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar. PRODUCT FEATURES:- E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.- Application Tools: TBM14M, 13100A, TBM15I
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Tap Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 250 - 500 kcmil | Material | Copper |
Finish | Untreated | UPC | 786210205144 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |