Abbotsford
eri585cc

ERICO 5/8 inch Copper-Bonded Ground Rod, Pointed

Price $43.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:615850

Description

KEY FEATURES AND BENEFITS:• 99.9% pure electrolytic copper coating• Molecular bond to nickel-sealed high strength steel core• Rods have a high carbon steel core and tip that provide superior strength when driving• Copper coating will not crack when bent or tear when driven• Minimum copper coating of 10 mils on rods listed to UL® 467• ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end• UL logo and control number where applicable stamped on each rod for easy inspection after installation


99.9% pure electrolytic copper coating

Rods have a high carbon steel core and tip that provide superior strength when driving

Copper coating will not crack when bent or tear when driven

Minimum copper coating of 10 mils on rods listed to UL® 467

nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end

UL logo and control number where applicable stamped on each rod for easy inspection after installation

Molecular bond to nickel-sealed high strength steel core

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Item Name Ground Rod Type Pointed
Nominal Size 5/8 in Overall Length 5 ft
Coating Thickness 10 mil Material Carbon Steel
Finish Electrolytic Copper Tensile Strength 80000 lb/in²
Standards IEC EN 62561-2 Application For Facility Electrical Protection, Lightning Protection, Rail, Solar Power, Telecom, Utility, Wind Power
UPC 782856306078

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought