
ABB 2-3/8 inch Iberville Utility Box Wide Steel Stud
Description
The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | Rectangular, 4-Inlet, 1-Outlet |
Length | 4 in | Width | 2-3/8 in |
Depth | 1-7/8 in | Cubic Capacity | 16.5 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Number of Knockouts | 4 |
Mounting Type | Hollow Wall/Steel Stud | Standards | CSA Certified |
UPC | 622538126252 |
Packages
20 - UNIT - (20) | 200 - UNIT - 200 | 1600 - UNIT - 1600 |