Abbotsford
box2104lss2x1

ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 25 Cu.In. Iberville Loomex Device Box Steel Stud, Wraparound Bracket

Price $22.8318 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2104-LSS2X-1

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 8-Inlet, 2-Outlet, Rectangular Length 3 in
Width 95.2 mm Depth 2-1/2 in
Cubic Capacity 25 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 Application For Non-Metallic Sheathed Cable or Armoured Cable
UPC 622538061386

Packages

20 - UNIT = (20) 8000 - UNIT = 8000 2160 - UNIT = 216000