Abbotsford
hub2023fbar

HUBBELL 2023FBAR 3-Gang 52 cu.in Plastic Box with Vapor Barrier, Yellow

Price $7.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2023FBAR

Description

Vapor Barrier Cable Box 3-Gang, Non-Metallic, 2-3/4 in Deep, 1/2 in Setback

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand RACO
Item Name Box with Vapor Barrier and Bracket Length 2.74 in
Width 7.24 in Depth 2.74 in
Cubic Capacity 52 in³ Number of Gangs 3
Material Plastic Color Yellow
Gangable Yes UPC 805035054444

Packages

25 - UNIT - (25)
Substitutes to this product