
HUBBELL 2026FBAR 58.5cu in Banana Box, Yellow
Description
Non-Metallic Boxes, Junction/Stove/Dryer Box - For use with non-metallic sheathed cable, 58.5 Cu. In. (24-Pack). Flexible options of knock outs and NMD self clamps, inside mounting holes and external mounting holes (flange version only).
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Banana Box™ |
Item Name | Box with Vapor Barrier | Width | 6.125 in |
Depth | 3 in | Cubic Capacity | 58.5 in³ |
Material | Plastic | Color | Yellow |
Standards | CSA Certified | UPC | 805035053782 |
Packages
20 - UNIT - (20) |