![npifwswbx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964703.jpg?preset=medium)
ABB 2.75 inch 1-Gang NuTek Airtight Model Device Box for use with AC90, Non-Metallic
Description
Nonmetallic airtight device box non-gangable for use with AC90 armoured cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | 4-Inlet, Rectangular, Airtight |
Width | 57.15 mm | Depth | 69.85 mm |
Cubic Capacity | 18 in³ | Number of Gangs | 1 |
Material | Non-Metallic, Plastic | Color | Gray |
Mounting Type | Wall/Ceiling | Standards | CSA 5043 |
UPC | 772197000629 |
Packages
20 - UNIT = (20) | 360 - UNIT = 360 |