
ABB 2.25 inch 1-Gang NuTek Airtight Model Device Box
Description
Nonmetallic airtight device box non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | Rectangular, 4-Inlet |
Length | 95.25 mm | Width | 57.15 mm |
Depth | 69.85 mm | Cubic Capacity | 18 in³ |
Material | Plastic | Color | Gray |
Mounting Type | Wall, Ceiling | Gangable | No |
For Use With | Non-Metallic Sheathed Cable | Standards | UL E11461 Listed |
Application | For use with non-metallic sheathed cable | UPC | 772197003361 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 | 1500 - UNIT - 1500 |