![scesvdbh1520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267183.jpg?preset=medium)
IPEX 4 inch x 3/4 inch & 4 inch x 1 inch Ipex Kwikon Single Gang Concrete Wall Box
Description
Wall box, Concrete, KWIKON®, 2 inch shallow. Fully assembled and installation ready. Perfectly suited for deep or shallow construction preferences. Concrete-tight poly film covering the box opening. KWIKON hubs do not protrude inside the box.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Electrical Outlet Box/Slab Box | Type | Single, 8-Inlet, 1-Outlet, Rectangular, Vertical |
Material | PVC | Finish | Untreated |
Color | Gray | Cable Entry | 1 in |
Standards | CSA C22.2 No. 18.2, UL 514C | Application | For Concrete Walls |
UPC | 622454333505 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |