![scesvsbh10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267186.jpg?preset=medium)
IPEX 4 inch x 1/2 inch Kwikon Concrete Wall Shallow Box, Gray
Description
FEATURES:- 2" Shallow Box- Fully assembled and installation ready- Perfectly suited for deep or shallow construction preferences- Kwikon hubs do not protrude inside the box- Clear Vue vacuum formed removable covers
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Electrical Outlet Box/Slab Box | Type | 1-Outlet, 4-Inlet, Rectangular, Vertical |
Material | PVC | Finish | Untreated |
Color | Gray | Cable Entry | 1/2 in |
Standards | CSA C22.2 No. 18.2, 85, UL 514C | Application | For Concrete Walls |
UPC | 622454333703 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 70 - UNIT - 70 |