Abbotsford
tabe989rupc

ABB E989R-UPC JUNCTION BOX 12X12X6INNORYL GRY

Price $491.7788 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E989R-UPC

Description

Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Junction Box Type Molded Rigid, Non-Metallic
Length 12 in Width 12 in
Depth 6 in Material PVC
Color Gray NEMA Rating NEMA 6P
Application Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. UPC 034481040392

Packages

2 - UNIT - (2)
Customers who bought this item also bought