ABB E989SSX-UPC JUNCTION BOX 8X8X7INPOLYCARBONATE GRY
Description
Molded Junction Box, 8 inch x 8 inch x 7 inch, Material Polycarbonate
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 8 in | Width | 8 in |
Depth | 7 in | Material | PVC |
NEMA Rating | NEMA 6P | Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
UPC | 034481083184 |
Packages
1 - UNIT - 1 |