
IPEX 4 inch x 3/4 inch, 4x1 inch Ipex Kwikon Square Slab Box with Molded Connectors
Description
Square slab box with molded connector. Direct mounting of 4 inch devices and 4 inch square covers. Mounting feet are located on corners for quicker positioning and securing to form. Standard dimension 2-gang cover plates cover all exposed surfaces.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Electrical Outlet Box/Slab Box | Type | 2-Outlet, Square |
Material | PVC | Standards | UL 514C |
Application | Concrete Encased | UPC | 622454211551 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |