
H.PAULIN #8 x 4 inch Loxxon Flat Socket Steel Wood Screws Plated, Square Socket Drive
Description
Flat head steel wood screw. Square socket drive. Zinc plated.
Specifications
Brand Name | H. Paulin | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 15 | Length | 4 in |
Drive Type | Square Socket | Head Type | Flat |
Material | Carbon Steel | Finish | Zinc Plated |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified |
UPC | 771878244024 |
Packages
100 - UNIT - (100) |