Abbotsford
grn54024

GREENLEE 1/4 inch x 24 ft Fish Stix Kit

Price $141.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:540-24

Description

Fish Stix Kit: 1/4 x 24' (6.4mm x 7.3 m) with bullet & J hook nose tips.PRODUCT FEATURES:• Accessory : 10497 Hook Nose Tip, 10498 Bullet Nose Tip, 11426 Whisk Nose Tip• Color : Green• Diameter : 1/4 IN (6.400 MM)• Includes : Bullet And "J" Hook Nose Tips• Length : 24.000 FT (7.300 M)• Minimum Bend Radius : 6-1/2 IN (165.000 MM)• Replacement Part : 11583 1/4 IN X 4 FT Fish Stix Section, 11584 1/4 IN X 6 FT Fish Stix Section, 12920 3/16 IN X 20 IN Glo Stix Section, 11585 3/16 IN x 3 FT Glo Stix Section, 11427 3/16 IN x 5 FT Glo Stix Section, 12922 5/32 INX 4 FT Glo Stix Section, 89803 5/32 IN X 6 FT• Section Length : (3) 6.000 FT (1.800 M), (1) 3.000 FT (0.900 M) And (1) 3.000 FT (0.900 M) Glo Stix Section• Sections : 5• Sub Brand : Fish Stix• Tensile Strength : 200.000 LB (0.900 KN) Maximum Pulling Strength• Weight : 1.940 LB (0.900 KG)

Specifications

Brand Name Greenlee Sub Brand Fish Stix
Item Name Compression Spring Inside Diameter 0.176 in
Outside Diameter 0.24 in Width 0.032 in
Tensile Strength 200.000 LB (0.900 KN) Maximum Pulling Strength Color Green
Includes Bullet And ''J'' Hook Nose Tips UPC 783310105060

Packages

3 - UNIT - (3)
Substitutes to this product
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford