
CANARM CP56D11N Ceiling Fan Industrial, Forward/Reverse, Variable Speed 56 in White
Description
DC Industrial Fan. High performance DC industrial fan, 5 speed with forward and reverse, extremely quiet. Requires wall control RREM-DCQ014-W to operate.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fan |
Type | Industrial, Forward/Reverse, Variable Speed | Blade Size | 56 in |
Number of Blades | 3 | Down Rod Size | 1 in OD x 16 in L |
Color/Finish | White | Minimum Ceiling Height | 27 in |
Standards | cCSAus Certified | UPC | 062345469416 |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |