Abbotsford
rayamc1b

NVENT THERMAL 943533-000 22Amp 480V Raychem Thermostat Line Sensing Industrial

Price $1,516.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:943533-000
Documents Documents

Description

For mechanical surface sensing temperature control in pipe freeze protection applications. Single pole switch. 25 to 325°F, 22 A up to 480 V.


Simple to install and operate, single cable entry through 3/4"/19 mm NPT conduit hub

Energy saving, line sensing control thermostat

Adjustable set point: 25 °F to 325 °F/–4 °C to 163 °C

Electrical rating and switch: 22 A at 125/250/480 VAC, SPDT switch

Enclosure: NEMA 4X, polyurethane-coated cast aluminum housing, stainless steel hardware

Reliable during long life

Specifications

Brand Name Raychem Item Name Non-Programmable Thermostat
Type Line Sensing, Single Pole, Industrial Control Range 25 - 325 °F
Switch Action SPDT Voltage Rating 125/250/480 VAC
Amperage Rating 22 A Accuracy +/- 6 °F
Electrical Connection 10-14 AWG Screw Terminal Sensor Type Fluid-Filled (Silicone) Bulb and 9 ft (2.7 m) Capillary
Sensor Range -40 to 420 °F Mounting Type Wall/Conduit
Enclosure Type NEMA 4X, Polyurethane Coated Cast Aluminum Housing Temperature Rating -40 to 160 °F
Dimensions 4-1/2 in W x 5.6 in H Standards UL Listed, CSA Certified
UPC 715629007209

Packages

1 - UNIT - 1