Abbotsford
nuhn1c120

NVENT THERMAL 120V 1458W 12.15Amp 10Ohms 120sqft 474 ft 84 Cable Guides Radiant Floor Heating Cable

Price $571.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0614

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 120 sq. ft., 12.2 Amps. Cable length 474'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Cable Type Floor Box
Number of Conductors 2; Twisted Pair Voltage Rating 120 V
Amperage Rating 12.2 A Resistance 10 ohm
Conductor Size 2 Conductor 20-30 AWG Conductor Material Copper
Coverage Area 120 ft² Outside Diameter 3 in
Wattage 1458 W Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;White Color Red
Length 474 ft Application For use with 664 series floor boxes
UPC 620713030141

Packages

1 - UNIT - 1
Customers who bought this item also bought