
NVENT THERMAL 240V 2604W 10.8Amp 22Ohms 215sqft 849.1 ft 132 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 215 sq. ft., 10.8 Amps. Cable length 849'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Box | Number of Conductors | 2; Twisted Pair |
Voltage Rating | 240 VAC | Amperage Rating | 10.8 |
Resistance | 22 ohm | Conductor Size | 2 Conductor 20-30 AWG |
Conductor Material | Copper | Outside Diameter | 4 mm |
Wattage | 2604 | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;Red | Color | Red |
Length | 849 in | Application | For use with 664 series floor boxes |
UPC | 620713030325 |
Packages
1 - UNIT - 1 |