![nuhg144036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618952.jpg?preset=medium)
NVENT THERMAL 144 inch x 36 inch 1.8Amp 432W 133Ohms 36sq.ft 240V G144036 Standard Floor Heating Mat
Description
Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 240 V, 144"x36", 1.8 Amps, 432 W. Mat dimensions 12' x 3'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 36 in | Length | 144 in |
Thickness | 1/8 in | Coverage | 36 ft² |
Voltage Rating | 240 V | Amperage Rating | 1.8 A |
Wattage | 432 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Includes | Installation Instruction Manual | Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713010013 |
Packages
1 - UNIT - 1 |