
STANDARD PRODUCTS 57335 12V Standard Rechargeable Battery, 35Ah
Description
STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Rechargeable Battery | Type | Dry |
Chemical System | Sealed Lead Acid | Nominal Voltage | 12 V |
Nominal Capacity | 35000 mAh | DLC | N |
Dimensions | 197 mm L x 132 mm W x 178 mm H | Application | For EX-Applications |
UPC | 069549573352 |
Packages
1 - UNIT - 1 |