
ACUITY 26776W Double-Head ELMRW Series LED Wet Location Emergency Remote, White
Description
Remote Lamp with double head, indoor remote heads are injection-molded, engineering-grade, 5VA flame retardant, high-impact resistant, thermoplastic, ivory white finish. Weather-proof (WP) are engineering grade, high-impact resistant thermoplastic, sealed and gasketed, gray or black finish. For use in damp and wet location areas.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Lighting Remote Head |
Type | 2-Head | Housing Color | White |
Voltage Rating | 5 - 20 VDC | Application | For Wet Locations |
UPC | 194994230649 |
Packages
1 - UNIT - 1 |