
ABB CM-SS-SP-L 120-347VAC 50/60Hz Steel Pictogram Exit Sign
Description
Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes
Specifications
Brand Name | ABB | Item Name | Pictogram Exit Sign |
Type | Self-Powered | Voltage Rating | 120 - 347 V |
Legend | RUNNING MAN | Number of Faces | 1 or 2 |
Emergency Illumination Time | 2 hr | Mounting | Universal |
Housing Material | Steel | UPC | 624616364884 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |