![emrcmpsacdce](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347929631.jpg?preset=medium)
ABB 120-347V Emergi-Lite CMPS-E Series Thermoplastic Pictogram Sign, White
Description
FEATURES:- Energy efficient, long-life white LEDs consuming 1.5W at normal operation.- 120/277/347VAC, 6-24VDC input- Universal single and double face- Automatic, temperature compensated, pulse type charger- Low voltage disconnect prevents over discharge of battery- Automatic brownout protection- Battery lock-out prevents discharge during installation- Comes standard with three pictogram legends for direction selection- Red LED charger monitor • Injection-molded off-white thermoplastic ABS housing - Fast and easy installation with snap-together design- Ceiling, wall or end mount install.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Emergi-Lite |
Item Name | Pictogram Exit Sign | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
Fixture Wattage | 1.5 - 2.4 W | Dimensions | 13-1/4 in L x 2 in W x 9 in H |
Lamp Type | LED | Legend | Running Man |
Letter Color | Green | Face Type | Single/Double |
Battery Type | 3.6 V Nickel Cadmium | Mounting | Ceiling, Wall, End |
Series/Model | CM-PS | Housing Material | ABS |
Amperage Rating | 0.01 A | Frequency Rating | 50/60 Hz |
Standards | CSA Certified, CSA C22.2 No 141-15 | UPC | 787321128650 |
Packages
1 - UNIT - 1 |