
STANPRO SLEXSC0WH/IB 1.9W 120/347VAC SLEXS Series Universal Face Commercial Steel Exit Sign (Self-Powered for 90 Minutes), White
Description
The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Insert Sheet/Plate | Housing Color | White |
Voltage Rating | 6 - 24 V | Lamp Wattage | 3.5 W |
Lamp Type | Not Exchangeable LED | Legend | Exit |
Number of Faces | 1 or 2 | Emergency Illumination Time | 90 min |
Mounting | Surface | Housing Material | Steel |
Application | Indoor |
Packages
1 - UNIT - 1 |