
LITELINE P-4020 4-inch Low Profile Mounting Plate, Steel
Description
Round pre-mounting plate constructed of galvanized steel. It has 4-1/4 inch round hole cut. It is compatible with 4 inch slimLED round fixtures. It has alignment notches on plate. It includes mounting holes and tracks.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED Accessory |
Item Name | Pre-Mounting Plate | Type | Round |
Length | 16-1/2 in | Width | 6-1/2 in |
Height | 1/4 in | Material | Steel |
Color/Finish | Galvanized | For Use With | 4 in SlimLED Round Fixtures |
UPC | 771250977397 |
Packages
1 - UNIT - 1 |