![ykl5o2azr12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369263883.jpg?preset=medium)
ACUITY 5 inch PAR38 Lithonia Lighting Open Clear Specular Narrow Reflector Flange, White
Description
For use with housings L5 and L5R. Construction: All finishes are one-piece aluminum open reflectors with integral white flange. Installation: Socket to trim interface. Retaining clips pull and snap on to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Open Deep Full Reflector Trim |
Type | Narrow Flange | Lamp Type | R20/BR30/PAR30/PAR38 Incandescent |
Housing Material | Aluminum | Series | 5O2 |
Lamp Wattage | 50/60/65/75 W | Diameter | 13 mm ID x 162 mm OD |
Height | 146 mm | Color | White, Clear Specular Reflector |
For Use With | L5, L5R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 745973789919 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |