![iwactc6032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756350.jpg?preset=medium)
STANDARD PRODUCTS 50545 60W 130V Standard Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Clear
Description
Incandescent lamp
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | B10 |
Bulb Overall Shape | Standard | Bulb Shape | B10 |
Bulb Base | E12 Candelabra | Wattage | 60 W |
Lumens | 430 lm | Average Life | 3000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 99 mm |
UPC | 069549005457 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |