
COOPER INDUSTRIES S759W-CD-SPL 600W 250V Ceiling Lampholder
Description
White lampholder with pull chain, watertight, wiring type back wire.
Specifications
Brand Name | Eaton | Item Name | Lamp Holder with Pull Chain |
Type | 2-Piece | Wattage | 660 W |
Voltage Rating | 250 VAC | Lamp Base | Medium |
Connection Type | Push/Top Wire | Terminal Type | Lead Wire |
Mounting Type | Ceiling | Wire Size | 16 AWG |
Material | Thermoset Plastic | Color | White |
Dimensions | 4.63 in dia x 2.16 in H | Includes | Ball Chain, 3 ft Cord, Connector and End Bell |
Standards | cULus Listed, NOM 426 Approved | Application | For Residential use |
UPC | 032664275005 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 | 40 - UNIT - 40 |