
STANDARD PRODUCTS 38174 Medium Standard Products Porcelain Socket Extension
Description
Socket adapter and extension with medium base E26. Porcelain medium to medium extension.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Socket Extension | Type | Sockets |
Lamp Base | E26 Medium | DLC | N |
Mounting Type | Plug-in | Material | Porcelain |
Color | Chrome | UPC | 069549381742 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 250 - UNIT - 250 |