Abbotsford
phi9br40led82722dim120v

PHILIPS LIGHTING 10W 120V 2200-2700K 800LM BR40 Medium Base Dimmable LED Reflector Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:457010

Description

Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Specifications

Brand Name Philips Lighting Item Name BR40 Reflector Bulb
Designation 10BR40/LED/827-22/DIM 120V 6/1 Bulb Shape BR40
Bulb Base E26 Medium Power (Wattage) 9 W
Lumens 650 lm Color Temperature 2700 K
Average Life 25000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 90°
Voltage Rating 120 V Bulb Color/Finish Opal
Dimmable Yes Application For Indoor use
UPC 046677457013

Packages

1 - UNIT - 1 6 - UNIT = 6 432 - UNIT = 432
Substitutes to this product
Customers who bought this item also bought