![prca105](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12390946.jpg?preset=medium)
PMC A105 120V SPST 1000VA Lumatrol® A Series Wire-In Fixed Position Mount Photocontrol, Black
Description
Durable, high impact Lexan® housing, ultrasonically welded for maximum strength. Nylon locknut provided. Compact in size, A-105 can be mounted directly within a lighting fixture or in lighting standards that are 2 inch in diameter or larger. Broad surface sensing element. Single-pole, single-throw. Contact position at night normally closed switch type. Colour coded lead wire. Wire length 15 inch lead wire.
Specifications
Brand Name | Precision Multiple Controls | Item Name | Photocontrol with Time Delay Function |
Type | SPST | Voltage Rating | 120 V |
Lamp Type | UV LED | Frequency Rating | 60 Hz |
Number of Poles | 1 | Terminal Connection | Wire-In |
Dimensions | 50.8 mm L x 31.75 mm W x 19.05 mm H | Temperature Rating | -40 to 70 °C |
UPC | 720563101050 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |