
HUBBELL GD1826 4 AWG ( Sol.) - 2/0 AWG (Str.) Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 2" to 2-3/8" Rod, 2" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Ground Connector | Type | GD |
Conductor Size | (2) 4 AWG Solid - 2/0 AWG Stranded | Material | Copper Alloy Body, Silicone Bronze Hardware |
Series/Model | GD | Dimensions | 1.31 in L x 3.69 in W x 4.38 in H |
Standards | UL 467, RoHS Compliant | Application | For 2 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete |
UPC | 781810238943 |
Packages
1 - UNIT - 1 |