
HUBBELL GD2026 3"- 3-1/2" Rod Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 3" to 3-1/2" Rod, 3" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Ground Connector | Type | GD |
Conductor Size | (2) 4 AWG Solid - 2/0 AWG Stranded | Material | Copper Alloy Body, Silicone Bronze Hardware |
Series/Model | GD | Dimensions | 1-1/2 in L x 4.81 in W x 5.63 in H |
Standards | UL 467, RoHS Compliant | Application | For 3 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete |
UPC | 781810260388 |
Packages
1 - UNIT - 1 |