
KIDDE CANADA 21031589 120V Wireless Talking Smoke & Carbon Monoxide Alarm with 10-Year Sealed Battery Backup
Description
Kidde's Smoke and Carbon Monoxide Alarm Model P4010ACSCO-WF-CA with smart features, giving you the functionality and capabilities you need to manage your home safety systems with confidence. Equipped with Kidde HomeSafe, it connects this Wi-Fi-enabled device with the Kidde app to place status updates and alerts at your fingertips. It's also designed to work together with existing Kidde hardwired interconnected alarms to provide whole-home alarm activation - when one alarm sounds, they all sound, and an alert is sent to your phone.
Specifications
Brand Name | Kidde | Item Name | Smoke and Carbon Monoxide Alarm |
Voltage Rating | 120V | Sensor Type | Photoelectric Smoke Sensor, Electrochemical CO Sensor |
Number of Sensors | 2 | Humidity | 10%-95% relative humidity, non-condensing |
Series/Model | P4010ACSCO-WF-CA | Frequency Rating | 60Hz |
Audible Alert | Yes | Interconnection Capability | Up to 24 Kidde devices. (of which 18 can be initiating) |
Wiring Type | Quick connect plug with 15.2 cm (6”) pigtails | Battery Type | 10 yr Sealed Lithium Battery |
Loudness | 85dB at 10ft | Dimensions | 14.2cm in diameter x 4.9cm depth |
Warranty | 10-year limited | UPC | 047871315895 |
Packages
2 - UNIT - (2) |