
WATT STOPPER PW-302-W PIR Wall Switch Occupancy Sensor, White
Description
Passive infrared wall switch occupancy sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits. High sensitivity and dense coverage for exceptional performance. Two relays for control of two separate lighting loads or circuits. Defaults to manual-ON to 50% operation for maximum energy savings. It allows multi-way control from one of up to four control location.
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Dual Relay, Indoor, Wall Switch |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 2.2 m, 10.6 m | Coverage Area | 1050 ft² |
Color | White, Gloss | Mounting Type | Strap, Surface |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1000 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 44 mm W x 46 mm D x 69 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Offices, Conference Rooms, Lunch/Break Rooms, Commercial | UPC | 754182935321 |
Packages
1 - UNIT - 1 |