Abbotsford
pasps5269xgcm

PASS & SEYMOUR PS5269XGCM 15Amp 125V 2-Pole/3-Wire Extra-Hard Use Ground Continuity Monitoring (GCM) Straight Blade Connector, Black and White

Price $62.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5269XGCM
Documents Documents

Description

Straight Blade GCM Connector 3W 15A 125V. FEATURES AND BENEFITS:- Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience. - Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED. - Chemical and impact-resistant nylon housing features horizontal, easy-grip ribs on back body. - Exclusive two-piece cord grip accepts a wide range of cord widths. Provides more consistent pressure for superior conductor retention. - Internal dust shield keeps terminals free of contaminants. - Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.- Color-coded terminal screws are positioned on the same plane and backed-out for fast installation. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Straight Blade
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 10-18 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 2
Length 2.8 in Diameter 1.358 in
NEMA Rating 5-15R Standards UL 498
Application Commercial UPC 785007237214

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought