![hubrr1512w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139412076.jpg?preset=medium)
HUBBELL RR1512W 15A 125V SNAPFIT TR Duplex Receptacle, White
Description
Tamper-Resistant (TR) duplex. Easily mounts to a box. Cable pass thru organizes and protects low voltage cables. Smooth face, back and side wired.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Duplex Receptacle with Feed-Through | Type | Recessed, Tamper-Resistant, 2-Gang |
Size | Standard Product | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1,875 Watt |
Number of Poles | 2 Pole | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 5-15R |
Conductor Size | 14-12 AWG | Material | Nylon |
Color | White | Phase | 1 |
Terminal Connection | Screw | Dielectric Strength | 1500 V |
Contact Material | Brass | Mounting Type | Screw |
Temperature Rating | -40 to 75 °C Continuous | Environmental Conditions | UL 94 V-2 Flammability |
Standards | UL 498, CSA C22.2 No. 42 | Application | Residential Grade |
UPC | 883778305832 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |