
PASS & SEYMOUR CS8269 50Amp 250V 3-Wire Turnlok® California Standard Receptacle, Black
Description
50Amp 250V 3-Wire California Standard Receptacle, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Depth: 1.08" • Diameter: 1.98" • Height: 3.28" • Amps: 50A • Volts: 250V • Number Of Wires: 3
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Single Receptacle | Type | California Style |
Grade | Industrial | Size | 3.3" |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Conductor Size | 18 AWG | Material | Thermoplastic |
Color | Black | Phase | 3 |
Dimensions | 3.3 in H | Mounting Type | Recessed/Flush |
Standards | UL 498 | Application | Industrial |
UPC | 785007826906 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |