Abbotsford
Final sale
pasadtp700mmtum2

PASS & SEYMOUR 700W sofTap Multi-Way Wi-Fi Dimmer Switch Master, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP700MMTUM2

Description

Engineered with an innovative micro-movement that lets you turn lights on and off or dim them with a soft "tap" of your finger, then adjust light levels further with a gentle press of the dimming paddle. And with its patented Tru-Universal technology, this dimmer automatically adapts to any light load, light bulb type or combination of loads attached to it, eliminating flicker, early dropout or "pop-on" deficiencies that can often plague other non-adaptive dimmers. Pair it with any fixture and you're done! FEATURES AND BENEFITS:• This dimmer includes wireless capabilities, allowing you to pair it with a remote wireless dimmer in another location to control a light from two places without rewiring. Must be paired with adorne sofTap Wireless Remote Dimmer. Master dimmer must be wired to light. • Features Tru-Universal technology, which allows it to support any light type. Compatible with incandescent, halogen, fluorescent, MLV, ELV (forward and reverse phase), CFL, and LED. • Take your project up a notch by combining your sofTap Dimmer with a sofTap Switch for a beautiful, elegant look. • Easy "1-for-1" installation lets you simply replace your existing 700W dimmer with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Legrand Sub Brand adorne
Item Name Wireless Dimmer Type Universal
Voltage Rating 120 V Power Rating 700 W
Color/Finish Magnesium, Gray Action Push Button
Indicator Type Incandescent/Halogen, Fluorescent, Magnetic Low Voltage, Electronic Low Voltage (Forward and Reverse Phase), CFL, and LED Includes Presence Indicator
UPC 785007030464

Packages

1 - UNIT - 1 2 - UNIT - 2