Abbotsford
pasastp1532m4

PASS & SEYMOUR ASTP1532M4 15Amp 2-Module sofTap Switch, Magnesium

Price $97.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTP1532M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch with sensitive sofTap technology.• This stylish switch lets you turn lights on and off with just a light tap of the finger.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching sofTap Dimmer Switch or Wi-Fi Ready sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand adorne
Item Name Dimmer Switch Type 3-Way, Rocker/Button
Size 1.5" (D) x .089" (W) x 1.77" (H) Voltage Rating 120 V
Amperage Rating 15 A Color Magnesium
Series/Model Adorne, sofTap™ Power Rating 1/2 hp
Dimensions 0.089 in W x 1-1/2 in D x 1.77 in H Mounting Type Box
Standards cULus Listed UPC 785007022902

Packages

1 - UNIT - 1 4 - UNIT - 4