![cwdcs120w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338464.jpg?preset=medium)
COOPER INDUSTRIES CS120W 20Amp 120/277V 1-Pole Commercial Specification Grade Switch, White
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | General Purpose, Heavy Duty, 2-Position | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Maximum Load Capacity | 5.54 kW |
Number of Poles | 1 | Actuator | Toggle |
Color | White | HP Rating | 0.5 hp |
Grade | Commercial | Action | Positive Snap |
Wiring Configuration | Side Wire | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Operating Cycles | 50000 |
Material | PVC | Dimensions | 1.3 in W x 4.2 in H |
Mounting | Screw Mount | Standards | cULus Listed, UL 20, E18704 Listed, Federal Specification WC-896G, NOM Certified |
Application | For High Quality in Low-Abuse Commercial Areas | UPC | 032664488238 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |