Abbotsford
passp78w

PASS & SEYMOUR SP78W 2-Gang Combination Wall Plate - 1 Single Receptacle & 1 Duplex Receptacle, White

Price $9.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP78W

Description

2-Gang Combination Wall Plate - 1 Single Receptacle & 1 Duplex Receptacle.FEATURES AND BENEFITS: • RoHS Compliant • Molded of non-combustible mar-proof material. • Individually wrapped with color-matching screws. • Resistant to discoloration, grease, oil, solvent, and moisture. • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Single/Duplex Receptacle Wallplate Type Non-Reversing, Standard Size
Number of Gangs 2 Length 5 in
Material Thermoplastic Color White
Orientation Vertical Width 4.56 in
Thickness 0.13 in Finish Smooth
Mounting Exposed Screw/Wall Standards CSA Certified, UL 514 Listed
Application For Commercial, Residential Applications UPC 785007682243

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200