
PASS & SEYMOUR TP3BK 3-Gang Trademaster® Toggle Switch Openings, Black
Description
Trademaster Plate 3-Gang 3-Toggle.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Width | 6.563 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | For Use With | (3) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274158 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |