Abbotsford
klnsrs56037

KLEIN TOOLS 20 ft Magnetic Wire Pulling System

Price $73.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SRS56037

Description

Turn a two person job into a one person job. This system allows you to effortlessly pull cable behind walls by yourself. Navigates through insulation and other obstructions. Perfect for routing cable between drywall and insulation or fixture installations. Great for low voltage applications.PRODUCT FEATURES:• Quickly route cables in enclosed spaces, through wall, floor and ceiling voids• Innovative leader-pull design can navigate many obstructions• Swivel leader eyelet securely connects to most wires and mesh wire pulling grips• Non-marring nylon leader-pull with 20' (6 m) of heavy-duty nylon rope• Convenient spool and storage tube for protection between jobs


Quickly route cables in enclosed spaces, through wall, floor and ceiling voids

Innovative leader-pull design can navigate many obstructions

Swivel leader eyelet securely connects to most wires and mesh wire pulling grips

Non-marring nylon leader-pull with 20-foot (6 m) of heavy-duty nylon rope

Convenient spool and storage tube for protection between jobs

Specifications

Brand Name Klein Tools Item Name Wire Pulling System
Type Round, Ring Head, Magnetic Size 20 ft
Material Plastic Color/Finish Orange
Application For Wire and Cable Pulling UPC 092644560378

Packages

1 - UNIT - 1